
Ultra Slim 52 Outdoor Fan Nickel
Mfr # 88807SN
Zoro # G008400298
product price: $318.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
52 in
Height
11 in
Length
52 in
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88807SN
Zoro #
G008400298
UPC #
783209262898
Country of Origin
China
Dimensions
Width
52 in
Height
11 in
Length
52 in
Details
Voltage
120V
Item
Indoor Ceiling Fan
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Standards
cETLus
Material
Metal + ABS
Finish
Satin Nickel
Description
With its small profile housing and elegant blade shape, the Ultra Slim provides an upgrade to indoor/outdoor fan options. Available in 3 different finishes: White, Nickel, and matte Black.
Documents & Resources
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.