Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vannerie 1-Light Large Pendant, Ecru

  • Mfr # 22442NAEC

  • Zoro # G614704698


product price: $434.00
/ea
Free Shipping & Returns

Key Features

Color
Ecru
Height
16 in
Length
12 in
Width
12 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22442NAEC
Zoro #
G614704698
UPC #
783209320277
Country of Origin
China

Dimensions

Height
16 in
Length
12 in
Width
12 in

Details

Color
Ecru
Light Type
Incandescent
Shade Material
Rattan
Item
Single Pendant
Energy Star Compliant
No
Lamp Included
No
Material
Rattan, Wood, Steel
Standards
cULus
Max. Fixture Wattage
60W
Lamp Quantity
1
Damp/Wet Rating
Dry
Bulb Type
E26 Medium

Description

Hand-woven artistry blends Natural Rattan shades with Weathered Wood accents. The Weathered Wood finish combined with natural materials and metalwork in an Ecru finish create a neutral palette that exudes casual luxury. These pendants pair perfectly with a coordinating wall sconce and mirror.


  • •Ecru finish pendant light from the Vannerie collection
  • •Constructed from high quality rattan, wood and steel
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.