Zoro Homepage

Vannerie 1-Light Mini Pendant, Ecru

  • Mfr # 22441NAEC

  • Zoro # G114704556


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Color
Ecru
Height
10.5 in
Length
7 in
Width
7 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22441NAEC
Zoro #
G114704556
UPC #
783209320260
Country of Origin
China

Dimensions

Height
10.5 in
Length
7 in
Width
7 in

Details

Color
Ecru
Light Type
Incandescent
Shade Material
Rattan
Item
Mini Pendant
Energy Star Compliant
No
Lamp Quantity
1
Max. Fixture Wattage
60W
Material
Rattan, Wood, Steel
Lamp Included
No
Standards
cULus
Damp/Wet Rating
Dry
Bulb Type
E26 Medium

Description

Hand-woven artistry blends Natural Rattan shades with Weathered Wood accents. The Weathered Wood finish combined with natural materials and metalwork in an Ecru finish create a neutral palette that exudes casual luxury. These pendants pair perfectly with a coordinating wall sconce and mirror.


  • •Ecru finish mini pendant light from the Vannerie collection
  • •Constructed from high quality rattan, wood and steel
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.