Zoro Homepage

Vannerie 1-Light Wall Sconce, Ecru

  • Mfr # 22440NAEC

  • Zoro # G614704605


product price: $170.00
/ea
Free Shipping & Returns

Key Features

Height
12.5 in
Width
5 in
Lamp Included
No
Energy Star Compliant
No
Max. Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22440NAEC
Zoro #
G614704605
UPC #
783209320291
Country of Origin
China

Dimensions

Height
12.5 in
Width
5 in
Depth
7 in

Details

Item
Wall Sconce
Lamp Included
No
Energy Star Compliant
No
Max. Fixture Wattage
60W
Housing Material
Rattan, Wood, Steel
Lighting Certification
cULus
Lighting Technology
Incandescent
Lamp Quantity
1
Bulb Type
E26 Medium
Damp/Wet Rating
Dry
Shade Material
Rattan
Color
Ecru

Description

Hand-woven artistry blends Natural Rattan shades with Weathered Wood accents. The Weathered Wood finish combined with natural materials and metalwork in an Ecru finish create a neutral palette that exudes casual luxury. These pendants pair perfectly with a coordinating wall sconce and mirror.


  • •Ecru finish wall sconce from the Vannerie collection
  • •Constructed from high quality rattan, wood and steel
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.