Zoro Homepage

Vannerie Mirror, Ecru

  • Mfr # 22449NAEC

  • Zoro # G114681963


product price: $528.00
/ea
Free Shipping & Returns

Key Features

Material
Rattan, Wood, Steel
Height
3.5 in
Width
30 in
Color
Ecru
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22449NAEC
Zoro #
G114681963
UPC #
783209320307
Country of Origin
China

Dimensions

Height
3.5 in
Width
30 in
Length
30 in

Details

Material
Rattan, Wood, Steel
Color
Ecru
Item
Décor
Damp/Wet Rating
Dry
Energy Star Compliant
No
Lamp Quantity
0
Lamp Included
No
Standards
cULus

Description

Hand-woven artistry blends Natural Rattan shades with Weathered Wood accents. The Weathered Wood finish combined with natural materials and metalwork in an Ecru finish create a neutral palette that exudes casual luxury. These pendants pair perfectly with a coordinating wall sconce and mirror.


  • •Ecru finish décor from the Vannerie collection
  • •Constructed from high quality rattan, wood and steel
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.