Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vaportight 48'' Flush Mount, White

  • Mfr # 57535WTDG

  • Zoro # G014704762


product price: $134.00
/ea
Free Shipping & Returns

Key Features

Length
48 in
Width
4.5 in
Height
3.5 in
Lumens
3200
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57535WTDG
Zoro #
G014704762
UPC #
783209317307
Country of Origin
China

Dimensions

Length
48 in
Width
4.5 in
Height
3.5 in

Details

Lumens
3200
Item
Utility Items
Energy Star Compliant
No
Max. Fixture Wattage
50/40/30W
Lamp Included
Integrated
Lighting Certification
cETLus
Lamp Quantity
1
Color
White
Housing Material
Steel, Acrylic
Lighting Technology
LED
Bulb Type
DC Integrated
Damp/Wet Rating
Damp
Shade Material
Acrylic

Description

The Vapor Tight light fixture is constructed for any environment. With an integrated 4CCT Select switch, toggle between 3000-5000k. Not just CCT Selectable, this model features a wattage selectable switch allowing you to control the brightness of a space and its electrical usage. Ideal for commercial and industrial applications such as garage facilities and stairwells, this product is both vandal proof and constructed for installation in harsher climates.


  • •White finish utility items from the Vaportight collection
  • •Constructed from high quality steel and acrylic
  • •This fixture utilizes one 50/40/30-watt DC integrated LED bulb (integrated)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.