Zoro Homepage

Vela 1-Light Sconce

  • Mfr # 24811SBR

  • Zoro # G308971009


product price: $68.00
/ea

Key Features

Height
24 in
Width
5 in
Dimmable
Non-Dimmable
Fixture Voltage
120V
Lamp Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24811SBR
Zoro #
G308971009
UPC #
783209280748
Country of Origin
China

Dimensions

Height
24 in
Width
5 in
Depth (In)
3.75 in

Details

Dimmable
Non-Dimmable
Fixture Voltage
120V
Finish
Satin Brass
Item
Wall Sconce
Lamp Watts
60W
Material
Steel
Application
Residential
Lamp Type
Incandescent
Indoor or Outdoor
Indoor
Weight (Lbs)
1.15 lbs
Bulb Base Type
E12 Candelabra

Description

A simple candle style chandelier is given a modern edge with tall tapered candle covers that sit at the ends of curved arms without a bobeche beneath them. Available in Satin Brass or Matte Black, the collection compliments many architectural interiors and allows for creative styling through the selection of lamp type. Pair with our T6 lamp for more modern, industrial flair or classic candelabra for a clean, transitional look. This series provides a convenient new take on the candle chandelier with subtle and unique design details.


  • •Satin brass finish wall sconce from the Vela collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 60-watt E12 candelabra incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.