Zoro Homepage

Vela 5-Light Chandelier

  • Mfr # 24815BK

  • Zoro # G608971013


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Incandescent
Fixture Wattage
60W
Width
24 in
Color
Nickel
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24815BK
Zoro #
G608971013
UPC #
783209280779
Country of Origin
China

Dimensions

Width
24 in
Height
18.25 in
Length
24 in

Details

Item
Single-Tier Chandelier
Housing Finish
Black
Lamp Type
Incandescent
Fixture Wattage
60W
Color
Nickel
Voltage
120V
Application
Residential
Material
Steel
Dimmable
Non-Dimmable
Indoor or Outdoor
Indoor
Weight (Lbs)
4.02 lbs
Bulb Base Type
E12 Candelabra

Description

A simple candle style chandelier is given a modern edge with tall tapered candle covers that sit at the ends of curved arms without a bobeche beneath them. Available in Satin Brass or Matte Black, the collection compliments many architectural interiors and allows for creative styling through the selection of lamp type. Pair with our T6 lamp for more modern, industrial flair or classic candelabra for a clean, transitional look. This series provides a convenient new take on the candle chandelier with subtle and unique design details.


  • •Black finish chandelier from the Vela collection
  • •Constructed from high quality steel
  • •This fixture utilizes five 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.