
Vela 9-Light Chandelier
Mfr # 24819BK
Zoro # G308971047
product price: $378.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
Incandescent
Fixture Wattage
60W
Length
32 in
Width
32 in
Color
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24819BK
Zoro #
G308971047
UPC #
783209280793
Country of Origin
China
Dimensions
Length
32 in
Width
32 in
Height
24 in
Details
Item
Multi-Tier Chandelier
Housing Finish
Black
Lamp Type
Incandescent
Fixture Wattage
60W
Color
Nickel
Application
Residential
Dimmable
Non-Dimmable
Voltage
120V
Material
Steel
Indoor or Outdoor
Indoor
Weight (Lbs)
6.65 lbs
Bulb Base Type
E12 Candelabra
Description
A simple candle style chandelier is given a modern edge with tall tapered candle covers that sit at the ends of curved arms without a bobeche beneath them. Available in Satin Brass or Matte Black, the collection compliments many architectural interiors and allows for creative styling through the selection of lamp type. Pair with our T6 lamp for more modern, industrial flair or classic candelabra for a clean, transitional look. This series provides a convenient new take on the candle chandelier with subtle and unique design details.
- •Black finish chandelier from the Vela collection
- •Constructed from high quality steel
- •This fixture utilizes nine 60-watt E12 candelabra incandescent bulbs (not included)
- •Safety rated for dry locations and is suitable for dry indoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.