Zoro Homepage

Veritas 18'' 1-Light Pendant, Satin Nickel

  • Mfr # 15164SN

  • Zoro # G214704708


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
19.5 in
Length
18 in
Width
18 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15164SN
Zoro #
G214704708
UPC #
783209307643
Country of Origin
China

Dimensions

Height
19.5 in
Length
18 in
Width
18 in

Details

Color
Satin Nickel
Light Type
Incandescent
Shade Material
Steel
Item
Single Pendant
Max. Fixture Wattage
60W
Lamp Quantity
1
Lamp Included
No
Standards
cETLus
Material
Steel
Energy Star Compliant
No
Bulb Type
E26 Medium
Damp/Wet Rating
Dry

Description

The iconic metal spun cone shade offers a transitional pendant design great as multiples over a kitchen island or dining table. Available in rich finishes including Heritage Brass, Satin Nickel, and Chestnut Bronze. All these shades are painted white on the interior for added luminosity and even light color.


  • •Satin nickel finish pendant light from the Veritas collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.