Zoro Homepage

Vicksburg 3-Light Outdoor Wall Sconce, Black

  • Mfr # 30026CLBK

  • Zoro # G314704615


product price: $334.00
/ea
Free Shipping & Returns

Key Features

Length
10.5 in
Body Color
Black
Standards
cETLus
Lamp Type
E12 Candelabra
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30026CLBK
Zoro #
G314704615
UPC #
783209319509
Country of Origin
China

Dimensions

Length
10.5 in
Height
28 in
Width
9.5 in

Details

Item
Outdoor Hanging Lantern
Body Color
Black
Standards
cETLus
Lamp Type
E12 Candelabra
Lighting Technology
Incandescent
Lamp Quantity
3
Material
Aluminum,Glass
Energy Star Compliant
No
Shade Material
Glass
Damp/Wet Rating
Wet
Lamp Included
No
Watts
40W

Description

Inspired by classic coach gas lanterns, the Vicksburg collection features die-cast aluminum construction finished in Black with Clear glass. The candle sleeves are done in a contrasting off-white finish to add dimension to the lantern. Available in numerous sizes and configurations including a handsome pocket wall.


  • •Black finish outdoor hanging lantern from the Vicksburg collection
  • •Constructed from high quality aluminum and glass
  • •This fixture utilizes three 40-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.