Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

View LED E26 1-Light 9" Wide Stainless Steel Outdoor Wall Sconce

  • Mfr # 64331WTSST

  • Zoro # G1460476


product price: $68.00
/ea

Key Features

Features
3.5" Extension
Voltage
120 V
Width
Stainless Steel, Polycarbonate
Height
9
Length
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64331WTSST
Zoro #
G1460476
UPC #
783209204430
Country of Origin
China

Dimensions

Width
Stainless Steel, Polycarbonate
Height
9
Length
Stainless Steel
Fixture Height
9 in
Fixture Width
6 in
Overall Height
3.5
Overall Length
10.75
Size
Stainless Steel
Thickness
120

Details

Item
Outdoor Wall Mount Light
Features
3.5" Extension
Voltage
120 V
Light Technology
LED
Finish
Stainless Steel
Lamp Quantity
1
CRI
Greater than 90
Housing Material
Stainless Steel, Polycarbonate
Color Temperature
3000 K
Lamp Type
E26 Medium
Lamp Included
Yes
Lamp Watts
9 W
For Use With
1.03
Dimmable
Yes
Shade Finish
White
Shade Material
Polycarbonate
Maximum Wattage Per Bulb
9
Number of Bulbs
1
Bulb Type
E26 Medium LED
ADA Compliant
No
Collection
View LED E26
Damp/Wet Rating
Wet
Rated Life
25,000 hrs
Lighting Direction
Up/Down
Dimming Method
Triac CL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.