Zoro Homepage

Vortex 52'' Indoor Fan, Dark Satin Nickel

  • Mfr # 88836DSN

  • Zoro # G414681243


product price: $350.00
/ea
Free Shipping & Returns

Key Features

Width
52 in
Material
Steel
Length
52 in
Height
12.25 in
Standards
cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88836DSN
Zoro #
G414681243
UPC #
783209317925
Country of Origin
China

Dimensions

Width
52 in
Length
52 in
Height
12.25 in

Details

Item
Indoor Ceiling Fan
Material
Steel
Standards
cETLus

Description

Sharp angular blades come together at the center housing of this fan for a modern, yet transitional look. Available in finishes that match most interior spaces, select from Matte Black, Satin Nickel with Greywood, Natural Aged Brass with White Blades and Charcoal with Driftwood Blades. With a DC motor and magnetic wall mounted remote that is included, this fan is sure to be a stylish addition to your space.


  • •Dark satin nickel finish indoor ceiling fan from the Vortex collection
  • •Constructed from high quality steel
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.