Zoro Homepage

Wafer 22 RD LED Surface Mount 4000K

  • Mfr # 58741WTWT

  • Zoro # G108971261


product price: $338.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
White
Length
22 in
Lamp Type
LED
Voltage
120V-277V
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58741WTWT
Zoro #
G108971261
UPC #
783209274556
Country of Origin
China

Dimensions

Length
22 in
Width
22 in
Height
0.5 in

Details

Housing Finish
White
Lamp Type
LED
Voltage
120V-277V
Lumens
3375
Watts
32W
Dimmable
Dimmable
Item
Flush Mount
Color Temperature
4000 K
Application
Residential
Lamp Included
Yes
Color Rendering Index
90
Standards
cETLus
Indoor or Outdoor
Indoor
Weight (Lbs)
8.95 lbs
Bulb Base Type
PCB Integrated

Description

Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.


  • •White finish flush mount light from the Wafer collection
  • •Constructed from high quality aluminum and polycarbonate
  • •This fixture utilizes one 32-watt PCB LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.