Zoro Homepage

Wafer 4.5 SQ LED Surface Mount 3000K 0-10V Dim

  • Mfr # 57721WTWT

  • Zoro # G808971080


product price: $21.39
/ea

Key Features

Housing Finish
White
Length
4.5 in
Lamp Type
LED
Voltage
120V-277V
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57721WTWT
Zoro #
G808971080
UPC #
783209225251
Country of Origin
China

Dimensions

Length
4.5 in
Width
4.5 in
Height
0.5 in

Details

Housing Finish
White
Lamp Type
LED
Voltage
120V-277V
Lumens
660
Watts
10W
Dimmable
Dimmable
Item
Flush Mount
Standards
cETLus
Color Temperature
3000 K
Color Rendering Index
90+
Application
Residential
Material
PMMA Acrylic, Aluminum
Lamp Included
Yes
Indoor or Outdoor
Indoor
Lens Material
Acrylic
Bulb Base Type
PCB Integrated
Weight (Lbs)
0.75 lbs

Description

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.