Zoro Homepage

Wafer 4.5x48 Linear LED Surface Mount 3000K

  • Mfr # 58746WTWT

  • Zoro # G308971030


product price: $224.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
White
Width
4.75 in
Lamp Type
LED
Voltage
120V-277V
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58746WTWT
Zoro #
G308971030
UPC #
783209257511
Country of Origin
China

Dimensions

Length
48 in
Width
4.75 in
Height
0.5 in

Details

Housing Finish
White
Lamp Type
LED
Voltage
120V-277V
Lumens
3100
Watts
30W
Dimmable
Dimmable
Item
Flush Mount
Lamp Included
Yes
Color Rendering Index
90
Application
Residential
Color Temperature
3000 K
Standards
cETLus
Lens Material
Polycarbonate
Bulb Base Type
PCB Integrated
Weight (Lbs)
4.63 lbs
Indoor or Outdoor
Indoor

Description

Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.
  • •White finish flush mount light from the Wafer collection
  • •Constructed from high quality aluminum and polycarbonate
  • •This fixture utilizes one 30-watt PCB LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.