Zoro Homepage

Wafer 5 RD LED Surface Mount 3000K 0-10V Dim

  • Mfr # 58711WTWT

  • Zoro # G508971397


product price: $46.00
/ea

Key Features

Housing Finish
White
Length
5.5 in
Lamp Type
LED
Voltage
120V-277V
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58711WTWT
Zoro #
G508971397
UPC #
783209257054
Country of Origin
China

Dimensions

Length
5.5 in
Width
5.5 in
Height
0.5 in

Details

Housing Finish
White
Lamp Type
LED
Voltage
120V-277V
Lumens
750
Watts
10W
Dimmable
Dimmable
Item
Flush Mount
Color Temperature
3000 K
Application
Residential
Lamp Included
Yes
Standards
cETLus
Material
Aluminum + Polycarbonate
Color Rendering Index
90
Bulb Base Type
PCB Integrated
Weight (Lbs)
0.61 lbs
Indoor or Outdoor
Indoor
Lens Material
Polycarbonate

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.