Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wafer 5 SQ LED Surface Mount 3000K

  • Mfr # 58720WTBK

  • Zoro # G108971421


product price: $42.00
/ea

Key Features

Length
5 in
Lamp Type
LED
Voltage
120V-277V
Height
0.5 in
Lumens
750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58720WTBK
Zoro #
G108971421
UPC #
783209257207
Country of Origin
China

Dimensions

Length
5 in
Width
5 in
Height
0.5 in

Details

Housing Finish
Black
Lamp Type
LED
Voltage
120V-277V
Lumens
750
Watts
10W
Dimmable
Dimmable
Item
Flush Mount
Lamp Included
Yes
Color Rendering Index
90
Standards
cETLus
Application
Residential
Color Temperature
2700 K
Material
Aluminum + Polycarbonate
Color
Nickel
Bulb Base Type
PCB Integrated
Weight (Lbs)
0.68 lbs
Indoor or Outdoor
Indoor
Lens Material
Polycarbonate

Description

Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.


  • •Black finish flush mount light from the Wafer collection
  • •Constructed from high quality aluminum and polycarbonate
  • •This fixture utilizes one 10-watt PCB LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.