Zoro Homepage

Wafer 7 RD LED Surface Mount 3000K 0-10V Dim

  • Mfr # 58713WTWT

  • Zoro # G108971308


product price: $58.00
/ea

Key Features

Housing Finish
White
Length
7 in
Width
7 in
Lamp Type
LED
Voltage
120V-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58713WTWT
Zoro #
G108971308
UPC #
783209257122
Country of Origin
China

Dimensions

Length
7 in
Width
7 in
Height
0.5 in

Details

Housing Finish
White
Lamp Type
LED
Voltage
120V-277V
Lumens
1250
Watts
15W
Dimmable
Dimmable
Item
Flush Mount
Color Rendering Index
90
Lamp Included
Yes
Material
Aluminum + Polycarbonate
Application
Residential
Standards
cETLus
Color Temperature
3000 K
Weight (Lbs)
0.86 lbs
Indoor or Outdoor
Indoor
Bulb Base Type
PCB Integrated
Lens Material
Polycarbonate

Description

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.