Zoro Homepage

Wafer 7 RD LED Surface Mount 3000K EM Backup

  • Mfr # 58784WTWT

  • Zoro # G208971376


product price: $180.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
White
Length
7 in
Width
7 in
Lamp Type
LED
Voltage
120V-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58784WTWT
Zoro #
G208971376
UPC #
783209257542
Country of Origin
China

Dimensions

Length
7 in
Width
7 in
Height
1.75 in

Details

Housing Finish
White
Lamp Type
LED
Voltage
120V-277V
Lumens
1250
Watts
17W
Dimmable
Dimmable
Item
Flush Mount
Color Temperature
3000 K
Color Rendering Index
90
Lamp Included
Yes
Material
Aluminum + Polycarbonate
Standards
cETLus
Application
Residential
Indoor or Outdoor
Indoor
Bulb Base Type
PCB Integrated
Weight (Lbs)
2.03 lbs
Lens Material
Polycarbonate

Description

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.