Zoro Homepage

Wafer 7'' RD LED Surface Mt 3000K w/Emergency Bk Up, White

  • Mfr # 57784WTWT

  • Zoro # G414704713


product price: $180.00
/ea
Free Shipping & Returns

Key Features

Length
7 in
Width
7 in
Lumens
1000
Lighting Technology
LED
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57784WTWT
Zoro #
G414704713
UPC #
783209223363
Country of Origin
China

Dimensions

Length
7 in
Width
7 in
Height
1.5 in

Details

Lumens
1000
Item
Flush Mount
Lighting Technology
LED
Lamp Quantity
1
Max. Fixture Wattage
17W
Lamp Included
Integrated
Lighting Certification
cETLus
Housing Material
PMMA Acrylic, Aluminum
Color
White
Energy Star Compliant
No
Damp/Wet Rating
Wet
Bulb Type
PCB Intergrated
Shade Material
PMMA Acrylic

Description

Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.


  • •White finish flush mount light from the Wafer collection
  • •Constructed from high quality pmma acrylic and aluminum
  • •This fixture utilizes one 17-watt PCb intergrated LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.