Zoro Homepage

Warren 12-Light Pendant

  • Mfr # 21837AGDBZ

  • Zoro # G608971136


product price: $1,748.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Color
brown
Height
32 in
Housing Finish
Dark Bronze
Lamp Type
Incandescent
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21837AGDBZ
Zoro #
G608971136
UPC #
783209258808
Country of Origin
China

Dimensions

Height
32 in
Width
30 in
Overall Length
30 in

Details

Color
brown
Housing Finish
Dark Bronze
Lamp Type
Incandescent
Voltage
120V
Item
Multi-Light Pendant
Dimmable
Non-Dimmable
Standards
cETLus
Material
Steel + Glass
Application
Residential
Watts
60W
Bulb Base Type
E12 Candelabra
Weight (Lbs)
74.5 lbs
Indoor or Outdoor
Indoor

Description

Sophisticated glass forms of uniquely organic character drapes rings of Darkened Bronze metal. The Warren series features handcrafted molten glass draped on rings in a darkened bronze finish. This handsome approach to tiered glasswork pendants delivers a warmer and moodier aesthetic and enhances a classic contemporary look.


  • •Dark bronze finish pendant light from the Warren collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes twelve 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.