Zoro Homepage

Warren 2-Light Flush Mount, Dark Bronze

  • Mfr # 21832AGDBZ

  • Zoro # G414704751


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Length
14.5 in
Width
14.5 in
Height
10 in
Housing Material
Steel, Glass
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21832AGDBZ
Zoro #
G414704751
UPC #
783209315273
Country of Origin
China

Dimensions

Length
14.5 in
Width
14.5 in
Height
10 in

Details

Item
Flush Mount
Housing Material
Steel, Glass
Energy Star Compliant
No
Color
Dark Bronze
Lighting Certification
cETLus
Max. Fixture Wattage
60W
Lamp Quantity
2
Lamp Included
No
Lighting Technology
Incandescent
Bulb Type
E12 Candelabra
Damp/Wet Rating
Dry
Shade Material
Glass

Description

Sophisticated molten glass panels of distinctively organic character drape rings of Darkened Bronze metal. This attractive take on tiered glasswork pendants creates a warmer and moodier feel while also complementing a traditional contemporary style.


  • •Dark bronze finish flush mount light from the Warren collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes two 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.