Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weave WiFi-enabled LED Fandelight

  • Mfr # 61010BZGTGLD

  • Zoro # G801703626


product price: $2,498.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Voltage
120V
Material
Aluminum; Steel; ABS
Finish
Bronze Gilt / Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61010BZGTGLD
Zoro #
G801703626
UPC #
783209252035
Country of Origin
China

Details

Voltage
120V
Material
Aluminum; Steel; ABS
Finish
Bronze Gilt / Gold

Description

Bands of metal are woven on a frame and finished in Bronze Gilt on the outside and a contrasting Gold Leaf finish on the inside. An LED light source peers through openings in the weave and directs light outward eliminating any strobing effect that fans may cause. This Fandelight has been updated with a Wi-Fi enabled control that operates color temperature, light intensity and the fan speed. These features can be adjusted by either the remote provided or Smart Home apps.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.