Zoro Homepage

Wharf 1-Light 12" Wide Empire Bronze Outdoor Wall Sconce

  • Mfr # 35003EB

  • Zoro # G1461191


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Features
13" Extension
Voltage
120 V
Width
Aluminum
Height
12
Length
Empire Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35003EB
Zoro #
G1461191
UPC #
783209017009
Country of Origin
China

Dimensions

Width
Aluminum
Height
12
Length
Empire Bronze
Fixture Width
4.75 in
Fixture Height
4.75 in
Thickness
120
Size
Empire Bronze
Overall Length
10.5
Overall Height
13
Backplate Height
4.75

Details

Item
Outdoor Wall Mount Light
Features
13" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Empire Bronze
Lamp Included
No
Lamp Watts
60 W
Lamp Type
E26 Medium
Housing Material
Aluminum
Lamp Quantity
1
For Use With
1.32
Number of Bulbs
1
Style
Contemporary
Maximum Wattage Per Bulb
60
Collection
Wharf
Bulb Type
E26 Medium Incandescent
Dimmable
Yes
ADA Compliant
No
Damp/Wet Rating
Wet

Description

Wharf is a transitional style collection from Maxim Lighting International, available in multiple finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.