Zoro Homepage

Windsor 1-Light Large Outdoor Wall Sconce, Black Patina

  • Mfr # 30633CDBKP

  • Zoro # G014681254


product price: $232.00
/ea
Free Shipping & Returns

Key Features

Width
8 in
Height
17.5 in
Length
9 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30633CDBKP
Zoro #
G014681254
UPC #
783209315594
Country of Origin
China

Dimensions

Width
8 in
Height
17.5 in
Length
9 in

Details

Item
Outdoor Wall Mount
Light Technology
Incandescent
Watts
60W
Lighting Certification
cETLus
Housing Material
304 Stainless Steel, Aluminum,Glass
Lamp Quantity
1
Lamp Included
No
Lamp Type
E26 Medium
Energy Star Compliant
No
Damp/Wet Rating
Wet
Color
Black Patina
Shade Material
Glass

Description

Inspired by the rounded towers of Windsor Castle, this outdoor lighting collection features a hand-applied Black Patina finish on Stainless Steel. A slotted filigree along the top of the cylinder frame allows light to escape, while the clear seeded glass obscures the light source enough to soften the glare a light bulb casts.


  • •Black patina finish outdoor wall sconce from the Windsor collection
  • •Constructed from high quality 304 stainless steel, aluminum andglass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.