Zoro Homepage

Windsor 1-Light Outdoor Pendant, Black Patina

  • Mfr # 30636CDBKP

  • Zoro # G614704940


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Color
Black Patina
Height
17.5 in
Length
8 in
Width
8 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30636CDBKP
Zoro #
G614704940
UPC #
783209315563
Country of Origin
China

Dimensions

Height
17.5 in
Length
8 in
Width
8 in

Details

Color
Black Patina
Light Type
Incandescent
Shade Material
Glass
Item
Outdoor Pendant
Max. Fixture Wattage
60W
Lamp Included
No
Lamp Quantity
1
Material
304 Stainless Steel, Aluminum,Glass
Standards
cETLus
Energy Star Compliant
No
Bulb Type
E26 Medium
Damp/Wet Rating
Damp

Description

Inspired by the rounded towers of Windsor Castle, this outdoor lighting collection features a hand-applied Black Patina finish on Stainless Steel. A slotted filigree along the top of the cylinder frame allows light to escape, while the clear seeded glass obscures the light source enough to soften the glare a light bulb casts.


  • •Black patina finish outdoor pendant light from the Windsor collection
  • •Constructed from high quality 304 stainless steel, aluminum andglass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.