Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Windsor 1-Light Outdoor Post, Black Patina

  • Mfr # 30630CDBKP

  • Zoro # G014681223


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Energy Star Compliant
No
Lighting Technology
Incandescent
Number of Lamps
1
Color
Black Patina
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30630CDBKP
Zoro #
G014681223
UPC #
783209315600
Country of Origin
China

Dimensions

Length
6.5 in
Width
6.5 in
Height
17 in

Details

Item
Outdoor Post Lantern
Energy Star Compliant
No
Lighting Technology
Incandescent
Number of Lamps
1
Color
Black Patina
Standards
cETLus
Max. Wattage
60W
Bulb Type
E26 Medium
Lamp Included
No
Housing Material
304 Stainless Steel, Aluminum,Glass
Damp/Wet Rating
Wet
Shade Material
Glass

Description

Inspired by the rounded towers of Windsor Castle, this outdoor lighting collection features a hand-applied Black Patina finish on Stainless Steel. A slotted filigree along the top of the cylinder frame allows light to escape, while the clear seeded glass obscures the light source enough to soften the glare a light bulb casts.


  • •Black patina finish outdoor post lantern from the Windsor collection
  • •Constructed from high quality 304 stainless steel, aluminum andglass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.