Zoro Homepage

Windsor 1-Light Outdoor Wall Sconce, Black Patina

  • Mfr # 30632CDBKP

  • Zoro # G614681210


product price: $174.00
/ea
Free Shipping & Returns

Key Features

Width
6.5 in
Height
14.5 in
Length
7.5 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30632CDBKP
Zoro #
G614681210
UPC #
783209315587
Country of Origin
China

Dimensions

Width
6.5 in
Height
14.5 in
Length
7.5 in

Details

Item
Outdoor Wall Mount
Light Technology
Incandescent
Watts
60W
Lighting Certification
cETLus
Housing Material
304 Stainless Steel, Aluminum,Glass
Lamp Included
No
Lamp Type
E26 Medium
Lamp Quantity
1
Damp/Wet Rating
Wet
Color
Black Patina
Shade Material
Glass
Energy Star Compliant
No

Description

Inspired by the rounded towers of Windsor Castle, this outdoor lighting collection features a hand-applied Black Patina finish on Stainless Steel. A slotted filigree along the top of the cylinder frame allows light to escape, while the clear seeded glass obscures the light source enough to soften the glare a light bulb casts.


  • •Black patina finish outdoor wall sconce from the Windsor collection
  • •Constructed from high quality 304 stainless steel, aluminum andglass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.