Zoro Homepage

Woodwind 80'' Solid Wood Blade Fan W LED Light Kit, Charcoal Bronze

  • Mfr # 88834CHL

  • Zoro # G814681263


product price: $678.00
/ea
Free Shipping & Returns

Key Features

Width
80 in
Standards
cETLus
Length
80 in
Material
Steel
Watts
18W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88834CHL
Zoro #
G814681263
UPC #
783209318083
Country of Origin
China

Dimensions

Width
80 in
Length
80 in
Height
14.5 in

Details

Item
Indoor Ceiling Fan
Standards
cETLus
Material
Steel
Watts
18W
Lumens
810

Description

Solid Wood blades curve as they rotate around a center housing with LED light kit included. An additional cover plate is included if the light kit is not used. Select from stylish finish combinations including Natural Aged Brass with White Wood, Satin Nickel with Greywood, Black with Walnut wood, or Charcoal Bronze with Distressed Wood.


  • •Charcoal bronze finish indoor ceiling fan from the Woodwind collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 18-watt AC LED bulb (integrated)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.