Zoro Homepage

Workshop 48'' Flush Mount, White

  • Mfr # 57525WT

  • Zoro # G914704930


product price: $134.00
/ea
Free Shipping & Returns

Key Features

Length
48 in
Width
3 in
Height
3.25 in
Lumens
3200
Max. Fixture Wattage
40/30/20W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57525WT
Zoro #
G914704930
UPC #
783209317291
Country of Origin
China

Dimensions

Length
48 in
Width
3 in
Height
3.25 in

Details

Lumens
3200
Item
Utility Items
Max. Fixture Wattage
40/30/20W
Lighting Certification
cETLus
Energy Star Compliant
No
Housing Material
Steel, Acrylic
Lamp Quantity
1
Color
White
Lamp Included
Integrated
Lighting Technology
LED
Damp/Wet Rating
Damp
Bulb Type
DC Integrated
Shade Material
Acrylic

Description

Slim and modern in design, the Workshop strip light is made for commercial and industrial applications. Ideal for stairwells, hallways, utility rooms, storage, garage structures, offices or Shop lighting applications. With an integrated 4CCT Select switch, toggle between 3000-5000k. Not just CCT Selectable, this model features a wattage selectable switch allowing you to control the brightness of a space and its electrical usage. The aluminum housing is anti-corrosive and powder coated in a neutral white finish to be offer abundant illumination with a subtle appearance.


  • •White finish utility items from the Workshop collection
  • •Constructed from high quality steel and acrylic
  • •This fixture utilizes one 40/30/20-watt DC integrated LED bulb (integrated)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.