
Yorktown VX 2-Light Outdoor Wall Sconce
Mfr # 40806CLACPBK
Zoro # G308391791
product price: $398.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
10 in
Height
21.5 in
Watts
40W
Lens Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40806CLACPBK
Zoro #
G308391791
UPC #
783209281158
Country of Origin
China
Dimensions
Width
10 in
Height
21.5 in
Size
2 Lights
Depth (In)
7 in
Details
Item
Outdoor Wall Mount
Voltage
120V
Watts
40W
Lens Material
Glass
Finish
Black/Aged Copper
Lamp Type
Incandescent
Standards
cETLus
Dimmable
Dimmable
Material
Vivex EPMM,Glass
Bulb Base Type
E12 Candelabra
Weight (Lbs)
11 lbs
Application
Residential
Indoor or Outdoor
Outdoor
Description
Styled as a classic early American coach lantern, the Yorktown sconces offer an established exterior design aesthetic with the modern engineering to withstand the harshest climates. A crossing pattern of the material wraps clear glass panes that protects them and adds visual interest. Featured prominently on the back plate of these lanterns is a stainless-steel overlay in Antique Copper that evokes the historical reference embodied in the design and attractive contrast to the fixtures rated for wet locations.
- •Black and aged copper finish outdoor wall sconce from the Yorktown VX collection
- •Constructed from high quality vivex epmm andglass
- •This fixture utilizes two 40-watt E12 candelabra incandescent bulbs (not included)
- •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.