Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zeta Large LED Pendant

  • Mfr # 24176MW

  • Zoro # G708971043


product price: $1,268.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Color
Bronze
Height
30.75 in
Lamp Type
LED
Voltage
120V
Color Temperature
3000 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24176MW
Zoro #
G708971043
UPC #
783209263529
Country of Origin
China

Dimensions

Height
30.75 in
Width
26 in
Overall Length
28.5 in

Details

Color
Bronze
Housing Finish
Matte White
Lamp Type
LED
Voltage
120V
Item
Suspension Pendant
Color Temperature
3000 K
Watts
8W
Standards
cETLus
Dimmable
Dimmable
Lamp Included
Yes
Material
Steel + Aluminum
CRI
90
Application
Residential
Bulb Base Type
Dedicated LED
Lens Material
Glass
Lumens
1600
Indoor or Outdoor
Indoor
Weight (Lbs)
13.2 lbs

Description

A geometrical marvel of design and craft, the Zeta collection's abstract form seemingly twirls as if in movement. An elusive orb of clear glass casts light both up and downward through indelicate steel spindles in your choice of Natural Aged Brass, Matte Black or Matte White creating a remarkable filigree of light. Available in multiple sizes of pendants, a ceiling mount, and an ADA wall sconce, this collection of products serve as the ultimate focal point of a room.


  • •Matte white finish pendant light from the Zeta collection
  • •Constructed from high quality steel and aluminum
  • •This fixture utilizes two 8-watt DEdicated LED bulbs (integrated)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.