This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
24176NAB
Zoro #
G908971294
UPC #
783209263512
Country of Origin
China
Dimensions
Height
30.75 in
Width
26 in
Overall Length
28.5 in
Details
Housing Finish
Natural Aged Brass
Lamp Type
LED
Voltage
120V
Item
Suspension Pendant
Watts
8W
Color Temperature
3000 K
Lamp Included
Yes
Dimmable
Dimmable
Application
Residential
Standards
cETLus
Material
Steel + Aluminum
CRI
90
Lens Material
Glass
Bulb Base Type
Dedicated LED
Weight (Lbs)
13.2 lbs
Indoor or Outdoor
Indoor
Lumens
1600
Description
A geometrical marvel of design and craft, the Zeta collection's abstract form seemingly twirls as if in movement. An elusive orb of clear glass casts light both up and downward through indelicate steel spindles in your choice of Natural Aged Brass, Matte Black or Matte White creating a remarkable filigree of light. Available in multiple sizes of pendants, a ceiling mount, and an ADA wall sconce, this collection of products serve as the ultimate focal point of a room.
- •Natural aged brass finish pendant light from the Zeta collection
- •Constructed from high quality steel and aluminum
- •This fixture utilizes two 8-watt DEdicated LED bulbs (integrated)
- •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.