Zoro Homepage

Zeta LED Flush Mount

  • Mfr # 24170BK

  • Zoro # G108971186


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Length
18.25 in
Width
20 in
Lamp Type
LED
Voltage
120V
Height
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24170BK
Zoro #
G108971186
UPC #
783209263567
Country of Origin
China

Dimensions

Length
18.25 in
Width
20 in
Height
8.75 in

Details

Housing Finish
Black
Lamp Type
LED
Voltage
120V
Lumens
1200
Watts
12W
Dimmable
Dimmable
Item
Flush Mount
Color
Nickel
Lamp Included
Yes
Color Rendering Index
90
Color Temperature
3000 K
Standards
cETLus
Application
Residential
Material
Steel + Aluminum
Indoor or Outdoor
Indoor
Lens Material
Glass
Weight (Lbs)
5.5 lbs
Bulb Base Type
Dedicated LED

Description

A geometrical marvel of design and craft, the Zeta collection's abstract form seemingly twirls as if in movement. An elusive orb of clear glass casts light both up and downward through indelicate steel spindles in your choice of Natural Aged Brass, Matte Black or Matte White creating a remarkable filigree of light. Available in multiple sizes of pendants, a ceiling mount, and an ADA wall sconce, this collection of products serve as the ultimate focal point of a room.


  • •Black finish flush mount light from the Zeta collection
  • •Constructed from high quality steel and aluminum
  • •This fixture utilizes one 12-watt DEdicated LED bulb (integrated)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.