
Zeta LED Wall Sconce
Mfr # 24171BK
Zoro # G708971128
product price: $198.00
/ea
Free Shipping & Returns
Key Features
Height
16 in
Width
4.75 in
Dimmable
Dimmable
Fixture Voltage
120V
Material
Steel + Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24171BK
Zoro #
G708971128
UPC #
783209263598
Country of Origin
China
Dimensions
Height
16 in
Width
4.75 in
Depth (In)
3.75 in
Details
Dimmable
Dimmable
Fixture Voltage
120V
Finish
Black
Item
Wall Sconce
Material
Steel + Aluminum
Lamp Included
Yes
Standards
cETLus
Lamp Type
LED
Color
Nickel
Application
Residential
Lamp Watts
3.5W
Color Temperature
3000 K
Bulb Base Type
Dedicated LED
Weight (Lbs)
1.5 lbs
Color Rendering Index
90
Lens Material
Glass
Indoor or Outdoor
Indoor
Lumens
700
Description
A geometrical marvel of design and craft, the Zeta collection's abstract form seemingly twirls as if in movement. An elusive orb of clear glass casts light both up and downward through indelicate steel spindles in your choice of Natural Aged Brass, Matte Black or Matte White creating a remarkable filigree of light. Available in multiple sizes of pendants, a ceiling mount, and an ADA wall sconce, this collection of products serve as the ultimate focal point of a room.
- •Black finish wall sconce from the Zeta collection
- •Constructed from high quality steel and aluminum
- •This fixture utilizes two 3.5-watt DEdicated LED bulbs (integrated)
- •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.