This item is Discontinued.

Maxim Lighting Zeta LED Wall Sconce 24171MW

This item is Discontinued.

Maxim Lighting

Zeta LED Wall Sconce (Discontinued)

Mfr # 24171MW
Zoro # G708971265
UPC # 783209263581
Country of Origin China
Category Sconces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24171MW
Zoro #
G708971265
UPC #
783209263581
Country of Origin
China

Dimensions

Height
16 in
Width
4.75 in
Depth (In)
3.75 in

Details

Dimmable
Dimmable
Fixture Voltage
120V
Finish
Matte White
Item
Wall Sconce
Lamp Type
LED
Lamp Watts
3.5W
Application
Residential
Lamp Included
Yes
Color
Bronze
Material
Steel + Aluminum
Standards
cETLus
Color Rendering Index
90
Lens Material
Glass
Indoor or Outdoor
Indoor
Color Temperature
3000 K
Weight (Lbs)
1.5 lbs
Bulb Base Type
Dedicated LED
Lumens
700

Description

A geometrical marvel of design and craft, the Zeta collection's abstract form seemingly twirls as if in movement. An elusive orb of clear glass casts light both up and downward through indelicate steel spindles in your choice of Natural Aged Brass, Matte Black or Matte White creating a remarkable filigree of light. Available in multiple sizes of pendants, a ceiling mount, and an ADA wall sconce, this collection of products serve as the ultimate focal point of a room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.