Zoro Homepage

Lightray 1-Light 4.25" Wide Brushed Aluminum Outdoor Wall Sconce

  • Mfr # 6110AL

  • Zoro # G1460589


product price: $94.00
/ea
Free Shipping & Returns

Key Features

Features
6.5" Extension
Voltage
120 V
Width
Aluminum
Height
4.25
Length
Brushed Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6110AL
Zoro #
G1460589
UPC #
783209109735
Country of Origin
China

Dimensions

Width
Aluminum
Height
4.25
Length
Brushed Aluminum
Fixture Width
4 in
Fixture Height
4 in
Overall Length
8
Thickness
120
Size
Brushed Aluminum
Overall Height
6.5
Backplate Height
4

Details

Item
Outdoor Wall Mount Light
Features
6.5" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Brushed Aluminum
Lamp Included
No
Housing Material
Aluminum & Glass
Lamp Watts
50 W
Lamp Quantity
1
Lamp Type
E26 Medium
For Use With
2.57
Maximum Wattage Per Bulb
50
Number of Bulbs
1
Style
Contemporary
Collection
Lightray
Dimmable
Yes
Bulb Type
E26 Medium R20 Incandescent
ADA Compliant
No
Damp/Wet Rating
Wet

Description

Indirect exterior lighting not only provides illumination where you want it but also highlights the building structure for a beautiful architectural effect. Our collection of up and down lighting fixtures are available in both Architectural Bronze and Brushed Aluminum. They are also available in both Incandescent and LED. The fixtures are sealed with screw lenses that are water tight and allows, for the use of standard light bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.