This item is Discontinued.

Maxim Lighting Lightray 2-Light 4" Wide Architectural Bronze Outdoor Wall Sconce 6123ABZ

Lightray 2-Light 4" Wide Architectural Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 6123ABZ
  • Zoro # G1459426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6123ABZ
Zoro #
G1459426
UPC #
783209109803
Country of Origin
China

Dimensions

Width
Aluminum
Height
4
Length
Architectural Bronze
Size
Architectural Bronze
Overall Height
6
Thickness
120
Overall Length
10.25
Backplate Height
2.25

Details

For Use With
2.93
Number of Bulbs
2
Dimmable
Yes
Collection
Lightray
Style
Contemporary
ADA Compliant
No
Bulb Type
E26 Medium R20 Incandescent
Maximum Wattage Per Bulb
50

Description

Indirect exterior lighting not only provides illumination where you want it but also highlights the building structure for a beautiful architectural effect. Our collection of up and down lighting fixtures are available in both Architectural Bronze and Brushed Aluminum. They are also available in both Incandescent and LED. The fixtures are sealed with screw lenses that are water tight and allows, for the use of standard light bulbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.