Zoro Homepage

Lightray 2-Light 4.25" Wide Architectural Bronze Outdoor Wall Sconce

  • Mfr # 6112ABZ

  • Zoro # G1461307


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Features
6.5" Extension
Voltage
120 V
Width
Aluminum
Height
4.25
Length
Architectural Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6112ABZ
Zoro #
G1461307
UPC #
783209109766
Country of Origin
China

Dimensions

Width
Aluminum
Height
4.25
Length
Architectural Bronze
Fixture Height
4.63 in
Fixture Width
4.63 in
Size
Architectural Bronze
Overall Length
12
Thickness
120
Overall Height
6.5
Backplate Height
4.63

Description

Indirect exterior lighting not only provides illumination where you want it but also highlights the building structure for a beautiful architectural effect. Our collection of up and down lighting fixtures are available in both Architectural Bronze and Brushed Aluminum. They are also available in both Incandescent and LED. The fixtures are sealed with screw lenses that are water tight and allows, for the use of standard light bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.