Lightray 2-Light 5" Wide Architectural Bronze Outdoor Wall Sconce

  • Mfr # 6102ABZ

  • Zoro # G1458592


product price:  $228.00
/ea
Free Shipping & Returns

Key Features

Features
7.75" Extension
Voltage
120 V
Width
Aluminum
Height
5
Length
Architectural Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6102ABZ
Zoro #
G1458592
UPC #
783209109971
Country of Origin
China

Dimensions

Width
Aluminum
Height
5
Length
Architectural Bronze
Fixture Height
5.5 in
Fixture Width
5 in
Size
Architectural Bronze
Overall Height
7.75
Overall Length
15.75
Thickness
120
Backplate Height
5.5

Details

Item
Outdoor Wall Mount Light
Features
7.75" Extension
Voltage
120 V
Light Technology
Incandescent
Watts
150 W
Finish
Architectural Bronze
Lamp Type
E26 Medium
Lamp Watts
75 W
Housing Material
Aluminum & Glass
Lamp Quantity
2
Lamp Included
No
For Use With
5.5
Number of Bulbs
2
Collection
Lightray
ADA Compliant
No
Bulb Type
E26 Medium R30 Incandescent
Style
Contemporary
Dimmable
Yes
Maximum Wattage Per Bulb
75
Damp/Wet Rating
Wet
Lighting Direction
Up/Down

Description

Indirect exterior lighting not only provides illumination where you want it but also highlights the building structure for a beautiful architectural effect. Our collection of up and down lighting fixtures are available in both Architectural Bronze and Brushed Aluminum. They are also available in both Incandescent and LED. The fixtures are sealed with screw lenses that are water tight and allows, for the use of standard light bulbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.