Zoro Homepage

Lightray 2-Light 5" Wide Brushed Aluminum Outdoor Wall Sconce

  • Mfr # 6102AL

  • Zoro # G1462722


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Features
7.75" Extension
Voltage
120 V
Width
Aluminum
Height
5
Length
Brushed Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6102AL
Zoro #
G1462722
UPC #
783209109988
Country of Origin
China

Dimensions

Width
Aluminum
Height
5
Length
Brushed Aluminum
Fixture Height
5.5 in
Fixture Width
5 in
Thickness
120
Overall Length
15.75
Overall Height
7.75
Size
Brushed Aluminum
Backplate Height
5.5

Details

Item
Outdoor Wall Mount Light
Features
7.75" Extension
Voltage
120 V
Light Technology
Incandescent
Watts
150 W
Finish
Brushed Aluminum
Lamp Watts
75 W
Lamp Included
No
Lamp Quantity
2
Housing Material
Aluminum & Glass
Lamp Type
E26 Medium
For Use With
5.5
Bulb Type
E26 Medium R30 Incandescent
Number of Bulbs
2
ADA Compliant
No
Maximum Wattage Per Bulb
75
Collection
Lightray
Dimmable
Yes
Style
Contemporary
Damp/Wet Rating
Wet
Lighting Direction
Up/Down

Description

Indirect exterior lighting not only provides illumination where you want it but also highlights the building structure for a beautiful architectural effect. Our collection of up and down lighting fixtures are available in both Architectural Bronze and Brushed Aluminum. They are also available in both Incandescent and LED. The fixtures are sealed with screw lenses that are water tight and allows, for the use of standard light bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.