Zoro Homepage

Lightray LED 2-Light 4" Wide Architectural Bronze Outdoor Wall Sconce

  • Mfr # 86107ABZ

  • Zoro # G1458330


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Features
6" Extension
Voltage
120 V
Width
Aluminum
Height
4
Length
Architectural Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86107ABZ
Zoro #
G1458330
UPC #
783209109643
Country of Origin
China

Dimensions

Width
Aluminum
Height
4
Length
Architectural Bronze
Fixture Width
4.63 in
Fixture Height
4.63 in
Overall Height
5.75
Size
Architectural Bronze
Thickness
120
Overall Length
4
Backplate Height
4

Description

Indirect exterior lighting not only provides illumination where you want but it also highlights the building structure for a beautiful architectural effect. Our collection of up and down lighting fixtures are available in both Architectural Bronze and Brushed Aluminum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.