Zoro Homepage

Lightray LED 2-Light 4.25" Wide Brushed Aluminum Outdoor Wall Sconce

  • Mfr # 86112AL

  • Zoro # G1462092


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Width
4.25 in
Finish
Brushed Aluminum
Lamp Quantity
2
Lamp Type
PCB Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86112AL
Zoro #
G1462092
UPC #
783209109025
Country of Origin
China

Dimensions

Width
4.25 in

Details

Voltage
120 V
Finish
Brushed Aluminum
Lamp Quantity
2
Lamp Type
PCB Integrated LED
Style
Contemporary
ADA Compliant
No
Dimmable
Yes
Collection
Lightray LED

Description

Indirect exterior lighting not only provides illumination where you want but it also highlights the building structure for a beautiful architectural effect. Our collection of up and down lighting fixtures are available in both Architectural Bronze and Brushed Aluminum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.