Zoro Homepage
This item is Discontinued.
Maxim Lighting Lightray LED 2-Light 4.25" Wide Brushed Aluminum Outdoor Wall Sconce 86129AL

Lightray LED 2-Light 4.25" Wide Brushed Aluminum Outdoor Wall Sconce (Discontinued)

  • Mfr # 86129AL
  • Zoro # G1461779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86129AL
Zoro #
G1461779
UPC #
783209108974
Country of Origin
China

Dimensions

Width
Aluminum
Height
4.25
Length
Brushed Aluminum
Size
Brushed Aluminum
Overall Height
4
Overall Length
9.5
Thickness
120
Backplate Height
5.75

Details

For Use With
2.75
Bulb Type
AC Integrated LED
Collection
Lightray LED
Maximum Wattage Per Bulb
4.5
Dimmable
Yes
Style
Contemporary
Number of Bulbs
2

Description

Indirect exterior lighting not only provides illumination where you want but it also highlights the building structure for a beautiful architectural effect. Our collection of up and down lighting fixtures are available in both Architectural Bronze and Brushed Aluminum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.