Zoro Homepage

Lightray LED 2-Light 6.75" Wide Architectural Brnz Outdoor Wall Sconce

  • Mfr # 86152ABZ

  • Zoro # G1461088


product price: $154.00
/ea
Free Shipping & Returns

Key Features

Features
3.5" Extension
Voltage
120 V
Width
Aluminum, Glass
Height
6.75
Length
Architectural Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86152ABZ
Zoro #
G1461088
UPC #
783209138841
Country of Origin
China

Dimensions

Width
Aluminum, Glass
Height
6.75
Length
Architectural Bronze
Fixture Height
4.75 in
Fixture Width
4.75 in
Thickness
120
Overall Length
7
Overall Height
3.5
Size
Architectural Bronze
Backplate Height
4.75

Details

Item
Outdoor Wall Mount Light
Features
3.5" Extension
Voltage
120 V
Light Technology
LED
Watts
12 W
Lumens
840
Finish
Architectural Bronze
Lamp Watts
6 W
Lamp Type
PCB Integrated
CRI
Greater than 90
Housing Material
Aluminum, Glass
Color Temperature
2700 K
Lamp Included
Yes
Lamp Quantity
2
For Use With
3.12
Maximum Wattage Per Bulb
6
Collection
Lightray LED
Bulb Type
PCB Integrated LED
ADA Compliant
Yes
Dimmable
No
Number of Bulbs
2
Style
Contemporary
Damp/Wet Rating
Wet
Lighting Direction
Up/Down

Description

Indirect exterior lighting not only provides illumination where you want but it also highlights the building structure for a beautiful architectural effect. Our collection of up and down lighting fixtures are available in both Architectural Bronze and Brushed Aluminum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.