This item is Discontinued.

Maxim Lighting Linda 1-Light 6" Wide Black Pendant Light 91009ICBK

Linda 1-Light 6" Wide Black Pendant Light (Discontinued)

  • Mfr # 91009ICBK
  • Zoro # G1898256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91009ICBK
Zoro #
G1898256
UPC #
783209022720
Country of Origin
China

Dimensions

Height
6
Length
Black
Width
Steel, Glass
Size
Black
Thickness
120
Inside Diameter
52
Overall Length
5.5
Overall Height
6
Wire Length
72
Maximum Height
52

Details

Style
Contemporary
Shade Material
Glass
For Use With
2.97
Collection
Linda
Dimmable
Yes
Maximum Wattage Per Bulb
60
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
Shade Finish
Ice

Description

A beautiful transitional collection with long flowing arms. Cool Ice glass perfectly compliments the rich Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.