This item is Discontinued.

Maxim Lighting Linda 1-Light 6" Wide Black Wall Sconce 11807ICBK

Linda 1-Light 6" Wide Black Wall Sconce (Discontinued)

  • Mfr # 11807ICBK
  • Zoro # G1890501
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11807ICBK
Zoro #
G1890501
UPC #
783209020764
Country of Origin
China

Dimensions

Height
6
Width
Steel, Glass
Size
Black
Overall Height
7.5
Overall Length
9.5
Length
Black
Thickness
120
Backplate Height
6

Details

Dimmable
Yes
For Use With
2.05
ADA Compliant
No
Shade Material
Glass
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
Collection
Linda
Style
Contemporary
Shade Finish
Ice

Description

A beautiful transitional collection with long flowing arms. Cool Ice glass perfectly compliments the rich Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.