This item is Discontinued.

Maxim Lighting Linda 15-Light 46" Wide Black Chandelier 11809ICBK

Linda 15-Light 46" Wide Black Chandelier (Discontinued)

  • Mfr # 11809ICBK
  • Zoro # G1896460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11809ICBK
Zoro #
G1896460
UPC #
783209020788
Country of Origin
China

Dimensions

Size
Black
Thickness
120
Length
Black
Height
46
Overall Length
49.5
Width
Steel, Glass
Overall Height
46
Chain Length
72
Wire Length
180

Details

Collection
Linda
Dimmable
Yes
For Use With
60.89
Style
Contemporary
ADA Compliant
No
Maximum Wattage Per Bulb
60
Shade Finish
Ice
Number of Bulbs
15
Shade Material
Glass
Bulb Type
E26 Medium Incandescent

Description

A beautiful transitional collection with long flowing arms. Cool Ice glass perfectly compliments the rich Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.