This item is Discontinued.

Maxim Lighting Linda 2-Light 13" Wide Black Flush Mount Light 11799ICBK

Linda 2-Light 13" Wide Black Flush Mount Light (Discontinued)

  • Mfr # 11799ICBK
  • Zoro # G1894062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11799ICBK
Zoro #
G1894062
UPC #
783209026377
Country of Origin
China

Dimensions

Length
Black
Width
Steel, Glass
Height
13
Size
Black
Overall Length
8
Thickness
120
Overall Height
13

Details

Dimmable
Yes
For Use With
3.04
Shade Finish
Ice
Bulb Type
E26 Medium Incandescent
Shade Material
Glass
Maximum Wattage Per Bulb
60
ADA Compliant
No
Collection
Linda
Style
Contemporary
Number of Bulbs
2

Description

A beautiful transitional collection with long flowing arms. Cool Ice glass perfectly compliments the rich Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.